Shop HOMEROOTS
See all product information
Create Account
36" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627476
Zoro # G822906822
product price:Â
$
1,466.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
36 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627476
- Zoro #
- G822906822
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 36 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
- Includes
- Sink
Description
The 36-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern design with functionality. Crafted from durable manufactured wood, this vanity features a striking white finish that complements any bathroom decor. The included ceramic sink ensures a clean and sleek look, enhancing your space with its pristine color. Enjoy smooth and quiet access to your essentials with the two soft-close drawers, designed for both style and practicality. As a free-standing standard installation, this vanity is easy to set up in any bathroom layout, providing a perfect blend of convenience and modern aesthetics. Elevate your daily routine with this stylish and functional bathroom essential. 18.9375-inch h x 36-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.