Shop HOMEROOTS
See all product information
Create Account
28" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627452
Zoro # G622907159
product price:Â $1,550.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
28 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627452
- Zoro #
- G622907159
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 28 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Base Color
- White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 28-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern design with practical functionality. Crafted from durable manufactured wood, it features a sleek white finish that complements any bathroom decor. The elegant ceramic sink, perfectly integrated into the countertop, offers a bright and clean look. With two functional drawers equipped with soft close drawer glides, you can enjoy a quiet and seamless experience while organizing your essentials. This free-standing vanity allows for easy installation in various spaces, making it a versatile addition to your home. Its minimalist style and high-quality materials ensure that it will remain a staple in your bathroom for years to come. 18.9375-inch h x 28-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.