Shop HOMEROOTS
See all product information
Create Account
28" X 17" White People Handmade Resin Wall Decor
Mfr # 558371
Zoro # G922885461
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Finish
Matte
Outdoor Suitability
No
Construction Method
Handmade
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 558371
- Zoro #
- G922885461
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 27.5 in
- Depth
- 7.6 in
- Width
- 16.7 in
Details
- Commercial Use
- Yes
- Finish
- Matte
- Shape
- Oval
- Outdoor Suitability
- No
- Construction Method
- Handmade
- Number of Pieces
- 1
- Finish Style
- No Distressing
- Style
- Modern
- Mirrored
- No
- Orientation
- Vertical Only
- Material
- Resin
- Hooks Included
- No
- Color
- White
- Item
- Wall Decor
- Assembly Required
- No
- Lighted
- No
Description
Unique and decorative, this 28-inch White resin male face wall decor will leave a lasting impression. Adding this modern three dimensional/sculptural wall decor to your wall will certainly change up the look of your space. Crafted from resin in a matte finish that shows lots of details, this handsome face, will certainly be a conversation starter. Display on its own or in groupings for a gallery effect.27.5-inch H x 16.7-inch W x 7.6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.