
28" X 30" X 39" Natural Wood Lounge Chair
Mfr # 370285
Zoro # G622832963
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Outdoor Chair Type
Chaise Lounge
Chair Weight Capacity
350 lb
Chair Depth
28 in
Cushions Included
No
Product Type
Rustic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370285
Zoro #
G622832963
UPC #
-
Country of Origin
United States
Dimensions
Chair Depth
28 in
Chair Width
28 in
Chair Height
39 in
Details
Outdoor Chair Type
Chaise Lounge
Chair Weight Capacity
350 lb
Cushions Included
No
Product Type
Rustic
Chair Frame Color
Natural
Includes
1 chair
Number of Chairs Included
1
Modular
No
Item
Outdoor Chairs
Assembly
Full Assembly Needed
Chair Finish
Natural Wood
Chair Frame Material
Wood
Canopy Included
No
Description
If you want a piece that will allow you to relax and unwind, while looking beautiful and embellishing your space, this is the perfect lounge chair for you. Its rustic style is certain to break monotony and uniformity, and the obvious quality of its natural color will add taste and detail to your office or living room. This lounge chair is a high quality piece made from high grade northern white cedar. It’s perfect for those who want to bring a bit of life into the ambiance of their place. As for measurements, they’re 39” for height, 28” for width, and 30” for depth, and it weighs 35 pounds. It would be ideal for your living room, or office, for example. You can match it with other decorations to get an ideal look for your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.