Shop HOMEROOTS
See all product information
Create Account
28in Artisan Organic Natural Wood Anti Bacterial Cutting Board
Mfr # 469155
Zoro # G223440369
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Depth
27.56 in
Width
11.81 in
Length
1.18 in
Color
Natural, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469155
- Zoro #
- G223440369
- UPC #
- -
- Country of Origin
- Australia
Dimensions
- Depth
- 27.56 in
- Width
- 11.81 in
- Length
- 1.18 in
Details
- Item
- Kitchen Accessories
- Color
- Natural, Brown
Description
Get ready to serve with casual elegance with this Artisan Organic Natural Wood Anti Bacterial Cutting Board. Generous is size, this fabulous cutting/serving board is good looking enough to be a centerpiece in your kitchen but is also deemed to be one of the most hygienic boards out there. Permanently and naturally antibacterial, this gorgeous grazing platter has been manufactured from one solid slab of timber. The natural oils and tight grains allows this tropical hardwood to retain the freshness, whereas the natural color makes it a highly attractive and substantial board. Add this well-executed board to your scenic kitchen gallery or utilize it as a platter to highlight your perfect cheese board, dessert board, or charcuterie display. 1.18in x 11.81in x 27.56in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.