Shop HOMEROOTS
See all product information
Create Account
Natural Laurel Wood Anti Bacterial Paddle Board
- Mfr # 469161
- Zoro # G323440603
product price:Â
$
82.39
/ea
Key Features
Depth
19.68 in
Width
7.87 in
Length
1.18 in
Color
Natural, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469161
- Zoro #
- G323440603
- UPC #
- -
- Country of Origin
- Australia
- Item
- Kitchen Accessories
- Color
- Natural, Brown
Dimensions
- Depth
- 19.68 in
- Width
- 7.87 in
- Length
- 1.18 in
Description
Durable in form and modest in style, the Natural Laurel Wood Anti Bacterial Paddle Board is deemed to be one of the most hygienic in the league of boards. Permanently and naturally antibacterial, this great cutting / serving board has been manufactured from one solid slab of timber. The natural oils and tight grain allows this tropical hardwood to retain the freshness, whereas the natural colors and grains make it a highly attractive and substantial board. Use this board for cutting and serving at your next get together. 1.18in x 7.87in x 19.68in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.