Shop HOMEROOTS
See all product information
Create Account
Artisan Organic Edge Anti Bacterial Wood Paddle Board
- Mfr # 469162
- Zoro # G723440623
product price:Â
$
69.99
/ea
Key Features
Length
1.18 in
Width
7.87 in
Depth
15.75 in
Color
Natural, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469162
- Zoro #
- G723440623
- UPC #
- -
- Country of Origin
- Australia
- Item
- Kitchen Accessories
- Color
- Natural, Brown
Dimensions
- Length
- 1.18 in
- Width
- 7.87 in
- Depth
- 15.75 in
Description
Durable in form and modest in style, the Artisan Organic Edge Anti Bacterial Natural Wood Paddle Board is not only incredibly fabulous looking but deemed to be one of the most hygienic cutting and serving boards out there. Permanently and naturally antibacterial, this board with its natural oils and visually pleasing tight grains is manufactured from a solid piece of tropical hardwood. The perfect size for grazing and serving, this artisan styled organic edge paddle is a wonderful way to serve your next charcuterie spread. Add this well-executed board to your scenic kitchen gallery or utilize it as a platter to highlight your perfect get together. 1.18in x 7.87in x 15.75in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.