28in Brown Wood Accent Cabinet With Two Doors And One Drawer
- Mfr # 716323
- Zoro # G823438889
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
50 lbs
Cabinet Doors
Yes
Mirrored Finish
No
Shape
Rectangular
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716323
- Zoro #
- G823438889
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 27.56 in
- Overall Length
- 55.11 in
- Overall Depth
- 15.35 in
Details
- Weight Capacity
- 50 lbs
- Cabinet Doors
- Yes
- Item
- Cabinets
- Mirrored Finish
- No
- Shape
- Rectangular
- Shelves Included
- Yes
- Finish
- Natural
- Number of Cabinets
- 1
- Glass Doors
- No
- Assembly
- Partial Assembly Needed
- Number of Drawers
- 1
- Solid Wood Frame
- Yes
- Gloss Finish
- No
- Material
- Solid and Manufactured Wood
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Color
- Brown
Description
This 28-inch brown wood accent cabinet with two doors and one drawer will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 55.11-inch h x 27.56-inch w x 15.35-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.