47in Rainbow Stripe Blue Leg Upholstered Bench
- Mfr # 483466
- Zoro # G423439729
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Upholstery
Overall Length
18 in
Bench Pattern
No Pattern and Not Solid Color
Leg Material
Solid Wood
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483466
- Zoro #
- G423439729
- UPC #
- -
- Country of Origin
- India
- Seat Material
- Upholstery
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Material
- Solid Wood
- Assembly
- Partial Assembly Needed
- Leg Color
- Blue
- Upholstered
- Yes
- Weight Capacity
- 300 lbs
- Upholstery Material
- 100% Cotton
- Nailhead Trim
- No
- Upholstery Color
- Blue, Orange
- Hand Crafted
- No
- Bench Type
- Bedroom Bench
- Item
- Benches
- Finish
- Distressed
- Style
- Bohemian
- Color
- Blue, Orange
- Material
- Upholstery
Dimensions
- Overall Length
- 18 in
- Overall Depth
- 16 in
- Width
- 47 in
- Size
- 18" x 47" x 16"
Description
Optimize your space and add some charm to your room with the 47in rainbow stripe blue leg upholstered bedroom bench. Adding this colorful and artsy bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18in H x 47in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.