19in White Wood Corner Accent Chest
- Mfr # 732034
- Zoro # G923439373
product price:Â
$
163.99
/ea
Key Features
Overall Length
72 in
Assembly
Full Assembly Needed
Cabinet Design
Corner
Width
18 in
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 732034
- Zoro #
- G923439373
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 72 in
- Width
- 18 in
- Overall Depth
- 47 in
Details
- Assembly
- Full Assembly Needed
- Cabinet Design
- Corner
- Item
- Cabinets
- Mirrored Finish
- No
- Gloss Finish
- No
- Weight Capacity
- 50 lbs
- Cabinet Doors
- No
- Solid Wood Frame
- No
- Shelves Included
- No
- Lacquered
- No
- Shape
- Rectangular
- Finish
- Natural
- Cabinet Type
- Accent Chest
- Material
- Manufactured Wood
- Color
- White
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 19-inch white wood corner accent chest. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72.00-inch h x 18.00-inch w x 47.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.