Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
28in Fabric And Wood Sectional Sofa
Mfr # 284396
Zoro # G123438589
product price:Â $5,474.99
/eaKey Features
Material
Solid Wood
Width
73 in
Assembly Required
Full Assembly Needed
Length
28 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 284396
- Zoro #
- G123438589
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 73 in
- Length
- 28 in
- Depth
- 41 in
Details
- Material
- Solid Wood
- Item
- Sectionals
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Style
- Modern
Description
Enrich the ambiance of your home and give yourself some a place in which to relax with this incredible sofa. Its sturdiness and clear fineness are obvious as well. This sofa is a high quality piece, which is made from comfortable fabric, as well as long lasting wood. Youll turn heads with this one. It blends aesthetic appearance with practicality perfectly. To complete this delightful look, it shows off a striking elegance perfect for the modern home. As for measurements, theyre 28 for height, 73 for width, and 41 for depth, and it weighs 282 pounds. When you need to unwind and let your hair down after a long day, this sofa is the best piece youll find. You can match it with other pieces to get the best look possible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.