28in White Solid Wood Carved Floral Bar Cabinet With Two Doors And One Drawer
- Mfr # 727847
- Zoro # G323438167
product price:Â
$
2,239.99
/ea
Key Features
Lacquered
No
Cabinet Design
Standard
Number of Cabinets
2
Glass Doors
No
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 727847
- Zoro #
- G323438167
- UPC #
- -
- Country of Origin
- India
- Lacquered
- No
- Cabinet Design
- Standard
- Number of Cabinets
- 2
- Glass Doors
- No
- Material
- Solid Wood
- Gloss Finish
- No
- Weight Capacity
- 150 lbs
- Cabinet Type
- Bar Cabinet
- Assembly
- No Assembly Needed
- Mirrored Finish
- No
- Solid Wood Frame
- Yes
- Textural Detailing
- Carved Floral
- Item
- Cabinets
- Number of Drawers
- 1
- Color
- White
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Shelves Included
- Yes
- Finish
- Natural
Dimensions
- Overall Length
- 34 in
- Width
- 28 in
- Overall Depth
- 20 in
Description
This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This rustic bar cabinet features a charming white finish that highlights its carved floral detailing. With a solid wood frame crafted from mango, it offers ample wine storage for up to nine bottles and six glasses across its two spacious cabinets. Its freestanding rectangular shape enhances any room's aesthetic. 34.00-inch h x 28.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.