71in White Dining Hutch With Twelve Shelves And Three Drawers
- Mfr # 397842
- Zoro # G623438935
product price:Â
$
5,104.99
/ea
Key Features
Cabinet Doors
No
Overall Depth
19.69 in
Mirrored Finish
No
Overall Length
86.61 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397842
- Zoro #
- G623438935
- UPC #
- -
- Country of Origin
- Indonesia
- Cabinet Doors
- No
- Mirrored Finish
- No
- Item
- Cabinets
- Finish
- Matte
- Cabinet Design
- Standard
- Number of Drawers
- 3
- Material
- Solid Wood
- Glass Doors
- No
- Lacquered
- No
- Color
- White
- Cabinet Type
- Dining Hutch
- Solid Wood Frame
- No
- Gloss Finish
- No
- Number of Cabinets
- 3
- Shape
- Rectangular
- Assembly
- Partial Assembly Needed
- Shelves Included
- Yes
Dimensions
- Overall Depth
- 19.69 in
- Overall Length
- 86.61 in
- Width
- 70.87 in
Description
Organize your dinnerware, serveware, and drinkware with this great looking 71-inch white dining hutch with twelve shelves and three drawers. Equipped with 3 easy open drawers for practical and good looking storage. Its a high quality piece, made from premium grade mahogany, mdf & antique brass hardware. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 86.61-inch H x 70.87-inch W x 19.69-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.