Shop HOMEROOTS
See all product information
Create Account
71in Gray Wood Accent Cabinet With Single Door
- Mfr # 552288
- Zoro # G323439430
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Overall Length
70.8 in
Weight Capacity
200 lbs
Overall Depth
11.7 in
Size
70.8 H x 15.7 W x 11.7 D
Cabinet Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552288
- Zoro #
- G323439430
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 70.8 in
- Overall Depth
- 11.7 in
- Size
- 70.8 H x 15.7 W x 11.7 D
- Width
- 15.7 in
Details
- Weight Capacity
- 200 lbs
- Cabinet Design
- Standard
- Lacquered
- No
- Color
- Gray
- Solid Wood Frame
- No
- Glass Doors
- No
- Number of Cabinets
- 1
- Assembly
- Full Assembly Needed
- Shelves Included
- Yes
- Shape
- Rectangular
- Item
- Cabinets
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- Yes
- Mirrored Finish
- No
- Material
- Manufactured Wood
- Finish
- Matte
Description
Add a fashionable storage option to your space with this 71-inch gray wood accent cabinet with single door. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.80-inch h x 15.70-inch w x 11.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.