Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
28in Wood Foam And Fabric Sectional Sofa
Mfr # 283674
Zoro # G723439016
product price:Â $4,651.99
/eaKey Features
Assembly Required
Full Assembly Needed
Length
28 in
Depth
40 in
Width
40 in
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 283674
- Zoro #
- G723439016
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 28 in
- Depth
- 40 in
- Width
- 40 in
Details
- Assembly Required
- Full Assembly Needed
- Item
- Sectionals
- Finish
- Satin
- Style
- Modern
- Material
- Solid and Manufactured Wood
Description
Enrich the ambiance of your home and give yourself some a place in which to relax with this incredible sofa. Its sturdiness and clear fineness are obvious as well. This sofa is a high quality piece, which is made from comfortable multicolored fabric and foam, as well as long lasting wood. Youll turn heads with this one. It blends aesthetic appearance with practicality perfectly. To complete this delightful look, it shows off a striking elegance perfect for the modern home. As for measurements, theyre 28 for height, 40 for width, and 40 for depth, and it weighs 313 pounds. When you need to unwind and let your hair down after a long day, this sofa is the best piece youll find. You can match it with other pieces to get the best look possible. Seat height - 15in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.