Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 366360
- Zoro # G123438244
product price:Â
$
13,608.99
/ea
Key Features
Width
267 in
Material
Steel
Recline
Yes
Style
Modern
Upholstery Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366360
- Zoro #
- G123438244
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 267 in
- Depth
- 320 in
- Length
- 266.4 in
Details
- Material
- Steel
- Recline
- Yes
- Style
- Modern
- Upholstery Color
- Gray
- Reclining Type
- Power - Push Button
- Upholstery Material
- Italian Leather
- Shape
- U Shaped
- Assembly Required
- Partial Assembly Needed
- Capacity
- 7
- Finish
- Natural
- Sectional Type
- Corner Sectional
- Color
- Silver
- Item
- Sectionals
- Sectional Design
- Reclining
- Sectional Orientation
- Symmetrical
- Number of Pieces
- 8
Description
The gray italian leather power reclining u shaped eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 266.4-inch H x 267-inch W x 320-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.