Black Linen Blend Modular U Shaped Six Piece Corner Sectional
- Mfr # 714561
- Zoro # G823440080
product price:Â
$
2,273.99
/ea
Key Features
Sectional Type
Corner Sectional
Recline
No
Style
Modern
Sectional Orientation
Reversible
Upholstery Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714561
- Zoro #
- G823440080
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 80 in
- Width
- 160 in
- Length
- 23.2 in
Details
- Sectional Type
- Corner Sectional
- Recline
- No
- Style
- Modern
- Sectional Orientation
- Reversible
- Upholstery Color
- Black
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- Linen Blend
- Hand Crafted
- Yes
- Sectional Design
- Modular
- Number of Pieces
- 6
- Color
- Black
- Item
- Sectionals
- Finish
- Matte
- Capacity
- 6
- Material
- Solid and Manufactured Wood
- Shape
- U Shaped
Description
Designed for comfort and good looks, this black linen blend modular u shaped six piece corner sectional is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 160.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.