29" Cream and Light Brown Fabric And Wood Curved Arm Chair

  • Mfr # 554194

  • Zoro # G122810508


product price:  $891.99
/ea
Free Shipping & Returns

Key Features

Accent Chair Pattern
Solid Color
Legs Included
Yes
Overall Length
29 in
Overall Depth
33 in
Purposeful Distressing Type
No Distressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554194
Zoro #
G122810508
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
29 in
Overall Depth
33 in
Overall Height
30 in

Details

Accent Chair Pattern
Solid Color
Legs Included
Yes
Purposeful Distressing Type
No Distressing
Arm Style
Round Arms
Removable Seat Cushions
No
Upholstery Material
Fabric
Adjustable Headrest
No
Weight Capacity
250 lb
Hardware Finish
Natural
Seat Color
Cream
Leg Material
Manufactured Wood
Arms Included
Yes
Upholstery Color
Cream
Ottoman Included
No
Arm Material
Fabric
Seat Material
Manufactured Wood
Item
Arm Chair
Leg Color
Light Brown
Back Type
Split Back
Includes
1 Chair

Description

Fill your living room, bedroom, or office with fashionable seating options with this 29-inch cream and light brown fabric and wood curved arm chair. This sturdy fabric upholstered arm chair comes in a chic cream color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood, includes comfy armrests, and features a curved back that comes complete with soft and comfortable cushioning. 30-inch h x 29-inch w x 33-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.