Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29" Light Gray and White Three Drawer Dresser

  • Mfr # 472120

  • Zoro # G522905453


product price: $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472120
Zoro #
G522905453
UPC #
-
Country of Origin
Colombia

Description

Add personality to your bedroom style and a feeling of coziness with this 29" Light Gray and White Dresser with Three Drawers, and make your room functional and visually relaxing with this masterpiece. The light gray and white color visually defines a balance and clean feel and produces consistency with other colors or designs in your house. This dresser drawer features three spacious drawers with full extension rails and durable silver finish metal handles, making it perfect storage for all kinds of apparel. While the versatile top surface is spacious enough for any quick access essentials or a spot to showcase your style decor. This versatile dresser drawer can also serve as your nightstand in your bedroom and the top surface can be an alternative to hold your small flatscreen TV, any smart device, gaming console, or simply for serving coffee drinks in your bedroom or living room. This light gray and white dresser is crafted from durable particleboard which is perfectly designed to resist moisture and humidity, to provide a tough piece of furniture that will last. Make your bedroom more welcoming with this brand-new modern style and functional piece to keep your bedroom space highly organized with style. 29.70” X 31.40” X 15.60”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.