Shop HOMEROOTS
See all product information
Create Account
29" x 17" x 30" Two ToneSolid WoodDoor Nightstand
Mfr # 366180
Zoro # G022906356
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Width
29 in
Finish
Matte
Length
30 in
Style
Contemporary
Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366180
- Zoro #
- G022906356
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 29 in
- Length
- 30 in
- Depth
- 17 in
Details
- Finish
- Matte
- Item
- Nightstands & Bedside Table
- Style
- Contemporary
Description
If you want additional storage space, while enhancing your home and beautifying the look of your rooms, this remarkable nightstand is for you. Its fresh design will surely be a vivid decoration, and it is as practical as it is gorgeous. This nightstand is expertly made from high quality solid wood, with an exceptional antique white finish. Its a hard-wearing piece, certain to be with you for years to come. Moreover, it has three drawers with unique handles for opening and closing. Its a great addition for those who love a modern look and feel. You can use it to battle clutter in your living room, hallway, dining room, or bedroom. As for measurements, they are 30 for height, 29 for width, and 17 for depth, and it weighs 42 pounds. This nightstand is carefully crafted to provide you with a tremendous storage space and will fit in magnificently anywhere in in your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.