Nightstand
- Mfr # 7609TD
- Zoro # G823430326
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Features
2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Ligature Resistant
Ligature Resistant
Product Type
Nightstand
Flammability Standards
CAL 133, UL 94 HB
Distance Between Shelves
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7609TD
- Zoro #
- G823430326
- UPC #
- 819085019230
- Country of Origin
- United States
- Features
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Ligature Resistant
- Ligature Resistant
- Product Type
- Nightstand
- Flammability Standards
- CAL 133, UL 94 HB
- Distance Between Shelves
- 6 in
- Material
- Polyethylene
- Shelf Weight Capacity
- 500 lb
- Color
- Tide
- Item
- Nightstand
- Number of Shelves
- 2
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Nightstand
- Shell Material
- Polyethylene
- Wire Color
- Tide
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 15 in
- Overall Width
- 35 in
- Shelf Depth
- 15 1/2 in
- Shelf Width
- 14 in
- Overall Height
- 24 in
- Fits Chest Size
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.