29in Gray Solid Wood Rolling Kitchen Island With Storage
- Mfr # 380610
- Zoro # G023439310
product price:Â
$
3,548.99
/ea
Key Features
Drop Leaf
No
Exterior Shelves Included
Yes
Natural Variation Type
No Natural Variation
Cabinets Included
Yes
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380610
- Zoro #
- G023439310
- UPC #
- -
- Country of Origin
- China
- Drop Leaf
- No
- Exterior Shelves Included
- Yes
- Natural Variation Type
- No Natural Variation
- Cabinets Included
- Yes
- Shape
- Rectangular
- Kitchen Cart Type
- Kitchen Island
- Caster Material
- Solid Wood
- Assembly
- Full Assembly Needed
- Color
- Gray
- Base Color
- Gray
- Item
- Kitchen Carts-Islands
- Commercial Use
- No
- Hand Painted
- No
- Counter Material
- Solid Wood
- Purposeful Distressing Type
- No Distressing
- Foldable
- No
- Drawers Included
- Yes
Dimensions
- Outside Length
- 42.5 in
- Size
- 67.8L x 29.0W x 42.5H
- Outside Width
- 29 in
- Overall Depth
- 67.75 in
Description
This 29-inch gray solid wood rolling kitchen island with storage marks the beginning of a new era for kitchen decor. This durable solid wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. The beautiful grains and natural variations of the solid wood give this piece its own unique appearance. Utilize the convenient drawers to store your cooking utensils and accessories. Maximize your space with this multi- functional and good looking kitchen island. 42.50-inch h x 29.00-inch w x 67.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.