White and Brown 22in Rolling Kitchen Cart With Storage
- Mfr # 477881
- Zoro # G023440002
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Foldable
No
Overall Depth
14.5 in
Purposeful Distressing Type
No Distressing
Counter Material
Manufactured Wood
Caster Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477881
- Zoro #
- G023440002
- UPC #
- -
- Country of Origin
- Colombia
- Foldable
- No
- Purposeful Distressing Type
- No Distressing
- Counter Material
- Manufactured Wood
- Caster Material
- Manufactured Wood
- Kitchen Cart Type
- Kitchen Cart
- Commercial Use
- No
- Set
- No
- Drawers Included
- Yes
- Item
- Kitchen Carts-Islands
- Cabinets Included
- No
- Base Color
- White
- Load Capacity
- 40
- Assembly
- No Assembly Needed
- Hand Painted
- No
- Shape
- Rectangular
- Drop Leaf
- No
- Finish
- Wood
- Exterior Shelves Included
- Yes
- Color
- Brown, White
Dimensions
- Overall Depth
- 14.5 in
- Outside Length
- 35.4 in
- Outside Width
- 22.4 in
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This white and brown 22-inch rolling kitchen cart with storage stands out from the rest because of its excellent design and versatility. Made of a combination of durable manufactured wood this rectangular cart is a portable organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Maximize your space with this multi- functional and good looking kitchen cart. 35.4-inch h x 22.4-inch w x 14.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.