31in Champagne Iron and Mirrored Glass Octagonal Rolling Bar Cart
- Mfr # 402583
- Zoro # G923440072
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Wine Storage
No
Includes
Yes
Caster Material
Mirrored Glass
Assembly
Full Assembly Needed
Outside Width
31.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402583
- Zoro #
- G923440072
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Bar Carts and Servers
- Wine Storage
- No
- Includes
- Yes
- Caster Material
- Mirrored Glass
- Assembly
- Full Assembly Needed
- Locking Wheels
- Yes
- Bar Cart Frame Material
- Iron
- Bar Cart Cabinets
- No
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Upholstered
- No
- Room
- Kitchen
- Shape
- Irregular
- Finish
- Metallic
- Color
- Champagne
Dimensions
- Outside Width
- 31.25 in
- Outside Length
- 30.75 in
- Overall Depth
- 16.5 in
Description
The 31-inch champagne iron and mirrored glass octagonal rolling bar cart is the perfect blend of style and functionality. Crafted with a sturdy iron frame, this bar cart boasts a metallic finish that adds a touch of elegance to any space. The mirrored glass top enhances its sophisticated look while providing a reflective surface for your favorite drinks. Its irregular octagonal shape not only stands out but also maximizes surface area for serving. Additionally, the champagne color offers a warm, inviting hue that complements various decor styles. Equipped with wheels, this bar cart is easy to move around, making it ideal for entertaining guests or simply displaying your drink collection. 30.75-inch h x 31.25-inch w x 16.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.