29in White Wood Accent Cabinet With Single Door
- Mfr # 535066
- Zoro # G323439034
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Shape
Rectangular
Cabinet Doors
Yes
Material
Manufactured Wood
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535066
- Zoro #
- G323439034
- UPC #
- -
- Country of Origin
- Colombia
- Assembly
- Full Assembly Needed
- Shape
- Rectangular
- Cabinet Doors
- Yes
- Material
- Manufactured Wood
- Shelves Included
- Yes
- Finish
- Matte
- Lacquered
- No
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Solid Wood Frame
- No
- Weight Capacity
- 41 lbs
- Color
- White
- Number of Cabinets
- 1
- Item
- Cabinets
- Glass Doors
- No
Dimensions
- Overall Length
- 28.9 in
- Overall Depth
- 15.7 in
- Width
- 23.6 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 29-inch white wood accent cabinet with single door. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 28.9-inch h x 23.6-inch w x 15.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.