
30" Antiqued Brass And Brown Metal And Solid Wood Diamond Shaped Accent Shelf
Mfr # 608663
Zoro # G922342384
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
8 in
Overall Width
29.75 in
Overall Height
29.75 in
Color
Dark Brown/Brass
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608663
Zoro #
G922342384
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
8 in
Overall Width
29.75 in
Overall Height
29.75 in
Details
Item
Wall Mounted Shelve
Color
Dark Brown/Brass
Assembly Required
No Assembly Needed
Material
Metal, Solid Wood
Application Type
No
Description
The 30-inch antiqued brass and brown metal and solid wood diamond shaped accent shelf adds a unique touch to your living room decor. Crafted from durable metal and solid wood, this shelf combines functionality with style. Its industrial design features an eye-catching diamond shape that stands out in any space. The warm antiqued brass and dark brown color palette enhances the shelf's aesthetic, making it a perfect fit for modern or rustic interiors. This accent shelf not only provides ample space to display your favorite decor items but also serves as a stunning focal point on your wall. Elevate your home with this stylish piece that beautifully marries form and function. 29.75-inch h x 29.75-inch w x 8-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.