Shop HOMEROOTS
See all product information
Create Account
Set of Two Red Solid Wood And Fabric Box With Lid, 2PK
Mfr # 489389
Zoro # G922908931
product price:Â $92.89
/pk 2, $46.45/eaKey Features
Shape
Rectangle
Overall Height
6.5 in
Frame Material
Polyvinyl Chloride, Manufactured Wood, Glass
Handles Included
No
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489389
- Zoro #
- G922908931
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 6.5 in
- Overall Length
- 12 in
- Overall Depth
- 6.75 in
Details
- Shape
- Rectangle
- Frame Material
- Polyvinyl Chloride, Manufactured Wood, Glass
- Handles Included
- No
- Commercial Use
- Yes
- Weight Capacity
- 10.623366 lb
- Drawers
- No
- Shelves Included
- No
- Clothing Rod Included
- No
- Holiday / Occasion
- No Holiday
- Color
- Red
- Assembly
- No Assembly Needed
- Style
- Transitional
- Item
- Organizers
- Features
- Nesting
- Doors Included
- No
- Type
- Box
- Includes
- 2 Pieces; Large Box 6.5 x 12 x 6.75, Small Box 5 x 9.5 x 5 in
- Lid Included
- Yes
Description
Set of two red solid wood and fabric box with lid offers a stylish solution for your organizing needs. This set includes a large box measuring 12-inch x 6.75-inch x 6.5-inch and a smaller box at 9.5-inch x 5-inch x 5-inch, perfect for storing a variety of items. Crafted from a blend of polyvinyl chloride, manufactured wood, and glass, these boxes combine durability and elegance. Their rectangular shape makes them easy to stack or place on shelves, enhancing your decor as you declutter. The vibrant red color adds a pop of personality to any room, while the transitional style ensures they blend seamlessly with various aesthetic preferences. Perfect for keeping your space tidy and visually appealing. 6.50-inch h x 12.00-inch w x 6.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.