
30" Black And White Genuine Marble and Metal Square Cross Legs Coffee Table
Mfr # 376279
Zoro # G822833326
product price: $1,108.99
/ea
Free Shipping & Returns
Key Features
Coffee Table Type
Coffee Table
Leg Type
Cross Legs
Width
30 in
Assembly Required
No Assembly Needed
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376279
Zoro #
G822833326
UPC #
-
Country of Origin
India
Dimensions
Width
30 in
Length
30 in
Height
17 in
Details
Coffee Table Type
Coffee Table
Leg Type
Cross Legs
Assembly Required
No Assembly Needed
Frame Material
Metal
Wheels Included
No
Shape
Square
Weight Capacity
100 lb
Assembled/Unassembled
Assembled
Hand Crafted
No
Queen Anne Legs
No
Item
Coffee Tables
Finish
Matte
Tabletop Color
White
Commercial Use
No
Tabletop Material
Genuine Marble
Leg Color
Black
Style
Modern
Description
Make a statement with the 30-inch black and white genuine marble and metal square cross legs coffee table and infuse a dash of character and personality into your space. A black metal frame is finished off with a white genuine marble top that is the epitome of quality construction and design. This square table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 30-inch w x 30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.