Shop HOMEROOTS
See all product information
Create Account
30" Black And Wood Brown Faux Leather Swivel Low Back Bar Height Bar Chair
Mfr # 534445
Zoro # G922370578
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39.5 in
Overall Width
19 in
Overall Length
20 in
Application Type
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534445
- Zoro #
- G922370578
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 39.5 in
- Overall Width
- 19 in
- Overall Length
- 20 in
Details
- Color
- Brown
- Application Type
- No
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Description
Comfort and design come together nicely in this 30-inch black and wood brown faux leather swivel low back bar height bar chair. The wood brown coloration of the high quality manufactured wood base marries nicely with the black faux leather seat. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 39.5-inch H x 19-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.