30" Blue and Gold Metal and Velvet Low Back Bar Height Bar Chair

  • Mfr # 555065

  • Zoro # G422810642


product price:  $567.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 in
Overall Length
16 in
Color
Gold
Finish
Glossy
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555065
Zoro #
G422810642
UPC #
-
Country of Origin
China

Dimensions

Overall Width
19 in
Overall Length
16 in
Seat Height
40 in

Details

Color
Gold
Finish
Glossy
Capacity
250 lb
Material
Metal
Seat Style
Rectangle
Item
Bar Chairs
Number of Stools Included
1
Bar Chair Type
Bar Height
Assembly Required
Full Assembly Needed

Description

Comfortable enough to sit in for awhile, this 30-inch blue and gold metal and velvet low back bar height bar chair will transcend the look of your room. The base of this stool is made from metal in a gold, that matches the velvet, also in blue and gold. A gold metal frame is finished off with a blue and gold velvet seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 40-inch h x 19-inch w x 16-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.