30" Bone and Antiqued White Fabric and Solid Wood Backless Bar Height Swivel Bar Chair

  • Mfr # 632390

  • Zoro # G522357719


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Overall Height
30.25 in
Overall Length
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632390
Zoro #
G522357719
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
22 in
Overall Height
30.25 in
Overall Length
19.75 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar Chair

Description

With this 30-inch bone and antiqued white fabric and solid wood backless bar height swivel bar chair you can add design and extra seating to your space. The bone upholstered seat of this stool is a nice contrast to the high quality, antiqued white solid wood of the base. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 30.25-inch h x 22-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.