30" Brown and Black Solid Wood and Metal Counter Height Bar Chair

  • Mfr # 522386

  • Zoro # G322344339


product price:  $1,433.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Seat Color
Brown Black
Assembly Required
Full Assembly Needed
Length
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522386
Zoro #
G322344339
UPC #
-
Country of Origin
India

Dimensions

Length
16 in
Width
16 in
Height
46 in

Details

Commercial Use
No
Seat Color
Brown Black
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

This 30-inch brown and black solid wood and metal counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A black metal frame is finished off with a brown solid wood seat that is the epitome of quality construction and design. The square shape of the seat combines with a full_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 46-inch h x 16-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.