Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Top Grain Leather L Shaped Two Piece Sofa and Chaise Sectional
- Mfr # 565011
- Zoro # G223438281
product price:Â
$
5,432.99
/ea
Key Features
Capacity
8
Sectional Type
Sofa and Chaise Sectional
Assembly Required
Partial Assembly Needed
Finish
Chrome
Depth
85.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565011
- Zoro #
- G223438281
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 85.8 in
- Length
- 36.6 in
- Width
- 116.1 in
Details
- Capacity
- 8
- Sectional Type
- Sofa and Chaise Sectional
- Assembly Required
- Partial Assembly Needed
- Finish
- Chrome
- Sectional Design
- Stationary
- Item
- Sectionals
- Material
- Stainless Steel
- Shape
- L Shaped
- Style
- Modern
- Number of Pieces
- 2
- Sectional Orientation
- Left Hand Facing
- Hand Crafted
- No
- Recline
- No
- Color
- Silver
- Upholstery Material
- Top Grain Leather
- Upholstery Color
- Gray
Description
Take your relaxation to the next level with this super soft and comfortable gray top grain leather l shaped two piece sofa and chaise sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Adjustable arms offer a comfy place to rest. N/a recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 36.60-inch h x 116.10-inch w x 85.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.