
30" Brown Faux Leather and Solid Wood Backless Bar Height Bar Chair
Mfr # 632479
Zoro # G622369049
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Overall Height
30.11 in
Overall Length
20.39 in
Overall Width
15.15 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632479
Zoro #
G622369049
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
30.11 in
Overall Length
20.39 in
Overall Width
15.15 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Brown
Item
Bar Chair
Description
This 30-inch brown faux leather and solid wood backless bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The brown coloration runs throughout this good looking solid wood and faux leather stool. Designed to be good looking and practical, this backless bar chair features a rectangular woven faux leather seat. A great seating option, this stool will bring a unique look to any room. 30.11-inch h x 15.15-inch w x 20.39-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.