Shop HOMEROOTS
See all product information
Create Account
30" Cream And Wood Brown Faux Leather Swivel Low Back Bar Height Bar Chair
- Mfr # 534436
- Zoro # G122375205
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40.5 in
Overall Width
18.5 in
Overall Length
18 in
Application Type
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534436
- Zoro #
- G122375205
- UPC #
- -
- Country of Origin
- China
- Color
- Brown, Cream
- Item
- Bar Chair
- Application Type
- No
- Assembly Required
- Full Assembly Needed
Dimensions
- Overall Height
- 40.5 in
- Overall Width
- 18.5 in
- Overall Length
- 18 in
Description
Bring a trendy bar vibe to your space, with this 30-inch cream and wood brown faux leather swivel low back bar height bar chair. The base of this stool is made from manufactured wood in a wood brown color that is a nice contrast to the cream faux leather seat. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 40.5-inch H x 18.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.