Shop HOMEROOTS
See all product information
Create Account
Set of Two 29" Gray and Gold Velvet and Metal Low Back Bar Height Swivel Bar Chairs
- Mfr # 543456
- Zoro # G122362946
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.19 in
Overall Width
19.29 in
Overall Length
19.09 in
Application Type
No
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543456
- Zoro #
- G122362946
- UPC #
- -
- Country of Origin
- China
- Color
- Gray Gold
- Item
- Bar Chair
- Application Type
- No
- Assembly Required
- Partial Assembly Needed
Dimensions
- Overall Height
- 38.19 in
- Overall Width
- 19.29 in
- Overall Length
- 19.09 in
Description
This set of two 29-inch gray and gold velvet and metal low back bar height swivel bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The base of this stool is made from metal in a gold color that is a nice contrast to the gray velvet seat. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 38.19-inch H x 19.29-inch W x 19.09-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.