30" White and Gold Faux Leather and Stainless Steel Low Back Bar Height Swivel Bar Chair
- Mfr # 569169
- Zoro # G122356341
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
20 in
Overall Length
21 in
Color
Gold
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569169
- Zoro #
- G122356341
- UPC #
- -
- Country of Origin
- China
- Color
- Gold
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
- Application Type
- No
Dimensions
- Overall Height
- 39 in
- Overall Width
- 20 in
- Overall Length
- 21 in
Description
Bring a trendy bar vibe to your space, with this 30-inch white and gold faux leather and stainless steel low back bar height swivel bar chair. Quality construction from gold stainless steel combines with white faux leather to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. A low back mixed with a round shaped seat design makes this chair both comfortable and fashionable. 39-inch h x 20-inch w x 21-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.