30" Gray And Wood Brown Faux Leather Swivel Low Back Bar Height Bar Chair
- Mfr # 534435
- Zoro # G222367193
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40.5 in
Overall Width
18.5 in
Overall Length
18 in
Application Type
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534435
- Zoro #
- G222367193
- UPC #
- -
- Country of Origin
- China
- Color
- Brown/Gray
- Application Type
- No
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
Dimensions
- Overall Height
- 40.5 in
- Overall Width
- 18.5 in
- Overall Length
- 18 in
Description
Comfortable enough to sit in for awhile, this 30-inch gray and wood brown faux leather swivel low back bar height bar chair will transcend the look of your room. The gray faux leather seat of this stool is a nice contrast to the high quality, wood brown manufactured wood of the base. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 40.5-inch H x 18.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.