
30" Gray And Black Faux Leather Swivel Low Back Bar Height Bar Chair
Mfr # 534443
Zoro # G822369443
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39.5 in
Overall Width
19 in
Overall Length
20 in
Assembly Required
Full Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
534443
Zoro #
G822369443
UPC #
-
Country of Origin
China
Dimensions
Overall Height
39.5 in
Overall Width
19 in
Overall Length
20 in
Details
Color
Gray Black
Assembly Required
Full Assembly Needed
Application Type
No
Item
Bar Chair
Description
Comfort and design come together nicely in this 30-inch gray and black faux leather swivel low back bar height bar chair. Quality construction from black manufactured wood combines with gray faux leather to give this stool a fresh and updated look. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 39.5-inch H x 19-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.