
30" Gray and Black Faux Leather with Solid Wood Swivel Bar Height Bar Chair
Mfr # 534482
Zoro # G322357858
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41.5 in
Overall Width
21 in
Overall Length
19 in
Application Type
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534482
Zoro #
G322357858
UPC #
-
Country of Origin
China
Dimensions
Overall Height
41.5 in
Overall Width
21 in
Overall Length
19 in
Details
Color
Black
Application Type
No
Assembly Required
Full Assembly Needed
Item
Bar Chair
Description
This 30-inch gray and black faux leather and solid wood swivel bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The gray faux leather seat of this stool is a nice contrast to the high quality, black solid wood of the base. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 41.5-inch H x 21-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.