Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Gray And Black Linen Arm Chair

  • Mfr # 533957

  • Zoro # G622350429


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Overall Height
32.3 in
Overall Width
30 in
Overall Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533957
Zoro #
G622350429
UPC #
-
Country of Origin
China

Dimensions

Overall Height
32.3 in
Overall Width
30 in
Overall Depth
27 in

Details

Assembly Required
Partial Assembly Needed
Item
Accent Chair
Color
Gray Black
Application Type
No

Description

Stylish, elegant and fully functional, the 30-inch gray and black linen arm chair adds a touch of panache to any set up. This gorgeous solid color gray arm chair is masterfully upholstered in durable linen. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. 32.3-inch h x 30-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.