Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59in Natural and Black Sideboard with Three Doors
- Mfr # 389757
- Zoro # G323438518
product price:Â
$
4,532.99
/ea
Key Features
Material
Manufactured Wood
Includes
No
Depth
16 in
Commercial Use
No
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389757
- Zoro #
- G323438518
- UPC #
- -
- Country of Origin
- India
- Material
- Manufactured Wood
- Includes
- No
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Sideboard
- Glass Doors
- No
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Door Included
- Yes
- Item
- Sideboards
- Color
- Natural, Black
Dimensions
- Depth
- 16 in
- Length
- 32 in
- Width
- 59 in
- Size
- 59 x 16 x 32 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. This modern sideboard crafted from manufactured wood features shelves and doors for convenient organization, while the natural and black color scheme adds a touch of elegance to any room. Its sturdy construction promises durability, making it a functional and stylish addition to your home decor. 32-inch H x 59-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.