Shop HOMEROOTS
See all product information
Create Account
31" Gray And White Faux Leather And Solid Wood Bar Height Swivel Bar Chair
- Mfr # 550090
- Zoro # G322359852
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Overall Height
45.5 in
Overall Width
19 in
Overall Length
23 in
Color
White, Gray
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550090
- Zoro #
- G322359852
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 45.5 in
- Overall Width
- 19 in
- Overall Length
- 23 in
Details
- Color
- White, Gray
- Application Type
- No
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
Description
With this 31-inch gray and white faux leather and solid wood bar height swivel bar chair you can add design and extra seating to your space. The white coloration of the high quality solid wood base marries nicely with the gray faux leather upholstered seat. The rectangle shape of the seat combines with a high full curved back to give this chair a comfortable and fashionable look. 45.5-inch H x 19-inch W x 23-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.