30" Green and Black Chenille and Steel Low Back Bar Height Bar Chair

  • Mfr # 555711

  • Zoro # G122810997


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20.5 in
Seat Height
39.6 in
Color
Black
Overall Width
22.4 in
Number of Stools Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555711
Zoro #
G122810997
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20.5 in
Seat Height
39.6 in
Overall Width
22.4 in

Details

Color
Black
Item
Bar Chairs
Number of Stools Included
1
Shape
Rectangle
Capacity
350 lb
Seat Style
Bucket
Material
Steel
Assembly Required
Full Assembly Needed
Finish
Powder Coated
Bar Chair Type
Bar Height

Description

Comfortable enough to sit in for awhile, this 30-inch green and black chenille and steel low back bar height bar chair will transcend the look of your room. The green upholstered seat of this stool is a nice contrast to the high quality, black steel of the base. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 39.60-inch h x 22.40-inch w x 20.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.