30" Grey Manufactured Wood + Solid Wood Stainless Steel Six Drawer Chest

  • Mfr # 491544

  • Zoro # G822909120


product price:  $3,499.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
No Assembly Needed
Length
52 in
Dresser Orientation
Vertical
Soft Close or Self Close Drawer Glides
Yes
Number of Drawers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491544
Zoro #
G822909120
UPC #
-
Country of Origin
China

Dimensions

Length
52 in
Width
30 in
Size
Yes
Depth
19 in

Details

Assembly Required
No Assembly Needed
Dresser Orientation
Vertical
Soft Close or Self Close Drawer Glides
Yes
Number of Drawers
6
Dresser Type
Standard Dresser
Hutch Included
No
Material
Solid and Manufactured Wood
Doors Included
No
Finish
Matte
Commercial Use
No
Color
Gray
Style
Modern
Item
Dressers

Description

Make your room functional and visually enticing with this masterful 30" grey manufactured wood + solid wood stainless steel six drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood + solid wood, stainless steel. 52" H x 30" W x 19" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.