Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Grey Wash Solid Wood Five Drawer Chest
- Mfr # 473065
- Zoro # G822909182
product price:Â
$
1,337.99
/ea
Key Features
Depth
19 in
Style
Contemporary
Number of Drawers
5
Dresser Orientation
Vertical
Wood Species
Acacia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473065
- Zoro #
- G822909182
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 19 in
- Length
- 44 in
- Width
- 30 in
Details
- Item
- Dressers
- Style
- Contemporary
- Number of Drawers
- 5
- Dresser Orientation
- Vertical
- Wood Species
- Acacia
- Color
- Gray
- Assembly Required
- Full Assembly Needed
- Doors Included
- No
- Finish
- Matte
- Hutch Included
- No
- Dresser Type
- Standard Dresser
- Commercial Use
- No
- Material
- Solid Wood
Description
This 30" grey wash solid wood five drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 44" H x 30" W x 19" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.