30" Walnut And Charcoal Grey Solid Wood Five Drawer Chest
- Mfr # 473069
- Zoro # G322909040
product price:Â
$
1,278.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Material
Solid Wood
Length
44 in
Depth
19 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473069
- Zoro #
- G322909040
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 30 in
- Length
- 44 in
- Depth
- 19 in
Details
- Material
- Solid Wood
- Item
- Dressers
- Color
- Brown
- Commercial Use
- No
- Hutch Included
- No
- Wood Species
- Rubberwood
- Style
- Contemporary
- Dresser Type
- Standard Dresser
- Finish
- Matte
- Number of Drawers
- 5
- Assembly Required
- Full Assembly Needed
Description
Enhance your room into a visually delightful and highly functional space with this 30" walnut and charcoal grey solid wood five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 44" H x 30" W x 19" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.