30" Light Gray And Black Fabric Swivel Bar Height Bar Chair

  • Mfr # 534425

  • Zoro # G922357739


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Light Gray/Gray Black
Overall Width
20 in
Overall Height
38 in
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534425
Zoro #
G922357739
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20 in
Overall Height
38 in
Overall Length
21 in

Details

Application Type
No
Color
Light Gray/Gray Black
Item
Bar Chair
Assembly Required
Full Assembly Needed

Description

Comfort and design come together nicely in this 30-inch light gray and black fabric swivel bar height bar chair. Quality construction from black manufactured wood combines with light gray fabric to give this stool a fresh and updated look. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38-inch H x 20-inch W x 21-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.