
30" Light Gray and Black Faux Leather and Iron Low Back Bar Height Bar Chair
Mfr # 569185
Zoro # G022365481
product price:Â $464.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Width
21 in
Overall Length
22 in
Overall Height
40 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569185
Zoro #
G022365481
UPC #
-
Country of Origin
China
Dimensions
Overall Width
21 in
Overall Length
22 in
Overall Height
40 in
Details
Color
Light Gray/Gray Black
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Bar Chair
Description
Bring a trendy bar vibe to your space, with this 30-inch light gray and black faux leather and iron low back bar height bar chair. The black coloration of the high quality iron base marries nicely with the light gray faux leather seat. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. The armchair design gives you a great place to comfortably rest your arms. 40-inch H x 21-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.