Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Natural Wood Four Drawer Dresser

  • Mfr # 552256

  • Zoro # G922370554


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
Yes
Height
41 in
Material
Manufactured Wood
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552256
Zoro #
G922370554
UPC #
-
Country of Origin
Brazil

Dimensions

Height
41 in
Width
30 in
Depth
16 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Material
Manufactured Wood
Item
Dresser

Description

Make your room functional and visually enticing with this masterful 30-inch natural wood four drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The natural coloration of this piece is neutral and will blend easily with most any decor. 41-inch h x 30-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.